Motion
920900
Bushing - For Use With 4H60 Series Clutches, 4H60P Series Clutches, Straight Shaft, 1.7500 in Bore
MI ITEM #00911257
MFR #920900
List Price$425.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing - For Use With 4H60 Series Clutches, 4H60P Series Clutches, Straight Shaft, 1.7500 in Bore
MI ITEM #00911257
MFR #920900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$425.09/each for your price

Overview

Mfr description
920900 4H60P BUSHING 1-3/4"
  • Includes key(s) and longer set screws when required

Specifications

  • Parts Category
    Adapters, Bushings & Couplings
  • For Use With Series
    4H60 Series Clutches, 4H60P Series Clutches
  • Bore Style
    Straight Shaft
  • Bore Size
    1.7500 in
  • Ratings
    CE, and RoHS
  • Bore Diameter
    1.7500 in
  • Additional Details
    Bushing will need to be cut shorter to fit 4H.
  • Manufacturer Product Page
  • UPC_NO
    662284166324
  • Weight
    1.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought