Motion
921000
Bushing - For Use With 4H70 Series Clutches, 4H70P Series Clutches, Straight Shaft, 1.9375 in Bore
MI ITEM #00911309
MFR #921000
Price$482.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing - For Use With 4H70 Series Clutches, 4H70P Series Clutches, Straight Shaft, 1.9375 in Bore
MI ITEM #00911309
MFR #921000

Mfr description
921000 LWB BUSHING
  • Includes key(s) and longer set screws when required
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$482.53/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Bore Size
    1.9375 in
  • Weight
    5.00 lbs

Details

  • Additional Details
    Bushing will need to be cut shorter to fit 4H.
  • Bore Style
    Straight Shaft
  • For Use With Series
    4H70 Series Clutches, 4H70P Series Clutches
  • Manufacturer Product Page
  • Parts Category
    Adapters, Bushings & Couplings
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284166331

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)