Motion
APG-90 DRUM
APG Series Gear Oil - 120 lb, Keg, 220 ISO, 85W-90 SAE, Petroleum-Based Mineral Oil Composition, No
Mi Item #00911545
MFR #APG-90 DRUM
Price$1,403.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
APG Series Gear Oil - 120 lb, Keg, 220 ISO, 85W-90 SAE, Petroleum-Based Mineral Oil Composition, No
Mi Item #00911545
MFR #APG-90 DRUM

Mfr description
L0118-039 GEAR OIL APG-90 1/4DRUM
  • High viscosity index
  • Excellent film strength
  • High aniline point, great seal compatibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,403.90/each

Specifications

Dimensions

  • Boiling Point
    550 °F
  • Container Size
    120 lb
  • ISO Grade
    220
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • SAE Grade
    85W-90
  • Shelf Life
    6 yr
  • Weight
    134.00 lbs

Details

  • AGMA Number
    4-5EP
  • Application
    Extreme pressure (EP) gear lubricant where SAE 90 gear oil is required, helical gear boxes
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Keg
  • Flash Point
    220°C/428 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215411801
  • Oil Type
    Gear Oil
  • Pour Point
    -29°C/-20 °F
  • Product Type
    Gear Oil
  • Scent
    Mild
  • Series
    APG
  • UPC_NO
    089215411801
  • Viscosity
    185
  • Viscosity Index
    112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)