Motion
4H45P 1.438 PILOT MT

NEXEN GROUP
4H45P 1.438 PILOT MT

Friction Clutch - 1.4375 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
MI ITEM #00911892
MFR #4H45P 1.438 PILOT MT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
4H45P 1.438 PILOT MT

Friction Clutch - 1.4375 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
MI ITEM #00911892
MFR #4H45P 1.438 PILOT MT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Clutch Peak Thermal Input Rate
    41.70 hp
  • Drive Inertia
    36.70 lb-in²
  • Maximum Continuous Thermal Dissipation
    0.18 hp
  • Minimum Sprocket Size
    40/40T, 50/32T, 60/28T, 80/21T
  • Overall Diameter
    5.91 in
  • Overall Length
    5.65 in
  • Pilot Diameter
    4.1250 in
  • Port Size
    1/8 NPT
  • Weight
    15.75 lbs

Details

  • 2D Drawing
  • Additional Details
    4HP muti-disc pilot mount clutches provide big torque in a small package. Available in 7 sizes with static torque up to 10000 in-lbs at 80 psi, bores up to 2.375 in. Maximum RPM dependent on torque/air pressure setting. The pilot accepts pulleys, sprockets, and Nexen couplings. More durable, and higher RPM than the LSCC clutch series. Ideal for conveyor and other high torque low RPM applications. Consult Nexen for use in cyclic applications, or use as a brake.
  • Approximate Clutch Facing Life
    192 hphr
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Air Chamber Volume When New
    0.450 in³
  • Clutch Category
    Multiple Disc Clutch
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    46.29 in²
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Heat Sink Capacity
    11800 ft-lbs
  • Clutch Response Factor
    0.089
  • Clutch Type
    Friction Clutch
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Aluminum Air Chamber, Black Oxide Drive Shell
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Rpm
    1000 rpm @ 80 psi rpm, 1400 rpm @ 70 psi rpm, 1800rpm @ 60 psi rpm
  • Min Engagement Pressure
    10 psi
  • Model
    4H45P
  • Mounting Configuration
    Shaft Mounted
  • Pilot Or Drive Flg Bolt Circle Data
    4, 1/4–20 Bolts @ 90° on a 4.750 inch Circle
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Shaft Inertia
    10.74 lb/in²
  • UPC_NO
    662284166508

Overview

Mfr description
923712 4H45P MULTIPLE DISC CLUTCH 1-7/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought