Motion
4H70P 2.188 PILOT MT

NEXEN GROUP
4H70P 2.188 PILOT MT

Friction Clutch - 2.1875 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #00911908
MFR #4H70P 2.188 PILOT MT
Price$6,413.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
4H70P 2.188 PILOT MT

Friction Clutch - 2.1875 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #00911908
MFR #4H70P 2.188 PILOT MT

Mfr description
924000 4H70P MULTIPLE DISC CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,413.39/each

Specifications

Dimensions

  • Bore Diameter
    2.1875 in
  • Clutch Peak Thermal Input Rate
    141.70 hp
  • Drive Inertia
    211.10 lb-in²
  • Height
    8.1200 in, 206.25 mm
  • Input Shaft Diameter
    2.1880 in, 55.58 mm
  • Maximum Continuous Thermal Dissipation
    0.28 hp
  • Minimum Sprocket Size
    60/38T, 80/30T, 100/24T, 120/21T
  • Overall Diameter
    8.12 in
  • Overall Length
    7.66 in
  • Pilot Diameter
    5.7500 in
  • Port Size
    1/8 NPT
  • Weight
    56.00 lbs
  • Width
    8.1200 in, 206.25 mm

Details

  • 2D Drawing
  • Additional Details
    4HP muti-disc pilot mount clutches provide big torque in a small package. Available in 7 sizes with static torque up to 10000 in-lbs at 80 psi, bores up to 2.375 in. Maximum RPM dependent on torque/air pressure setting. The pilot accepts pulleys, sprockets, and Nexen couplings. More durable, and higher RPM than the LSCC clutch series. Ideal for conveyor and other high torque low RPM applications. Consult Nexen for use in cyclic applications, or use as a brake.
  • Air Chamber Volume
    1.035 in3, 16.961 cm3
  • Approximate Clutch Facing Life
    752 hphr
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Air Chamber Volume When New
    1.035 in³
  • Clutch Category
    Multiple Disc Clutch
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    156.70 in²
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Heat Sink Capacity
    18440 ft-lbs
  • Clutch Response Factor
    0.160
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Aluminum Air Chamber, Black Oxide Drive Shell
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Clutch Continuous Thermal Diss
    0.28 hp, 0.209 kW
  • Max Pressure
    80 psi
  • Max Rpm
    1200 rpm @ 60 psi rpm, 1800 rpm @ 50 psi rpm, 700 rpm @ 80 psi rpm, 900 rpm @ 70 psi rpm
  • Min Engagement Pressure
    10 psi
  • Model
    4H70P
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    4, 1/2–18 Bolts @ 90° on a 7.000 inch Circle
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    Consult Nexen For Use In Cyclic Applications, Or Use As A Brake
  • Series
    4H 70P
  • Shaft Inertia
    70.37 lb/in²
  • Temperature Range
    0 °C to 65 °C, 32 °F to 150 °F
  • UPC_NO
    662284166553
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)