Motion
924300
Hub Collar Extension - For Use With 4H30P Series Clutches, 5H30P Series Clutches, Straight Shaft, 0.8750 in Bore
Mi Item #00911941
MFR #924300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hub Collar Extension - For Use With 4H30P Series Clutches, 5H30P Series Clutches, Straight Shaft, 0.8750 in Bore
Mi Item #00911941
MFR #924300

Mfr description
924300 5H30P HUB COLLAR
  • Allows clutch non-full shaft insertion when coupling shafts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Bore Size
    0.8750 in

Details

  • Additional Details
    Includes set screws and mounting screws. Requires drilling and tapping clutch hub end to mount extension.
  • Bore Style
    Straight Shaft
  • For Use With Series
    4H30P Series Clutches, 5H30P Series Clutches
  • Manufacturer Product Page
  • Parts Category
    Adapters, Bushings & Couplings
  • UPC_NO
    662284166560
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)