Motion
924400
Hub Collar Extension - For Use With 4H35P Series Clutches, 5H35P Series Clutches, Straight Shaft, 1.1250 in Bore
Mi Item #00911971
MFR #924400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hub Collar Extension - For Use With 4H35P Series Clutches, 5H35P Series Clutches, Straight Shaft, 1.1250 in Bore
Mi Item #00911971
MFR #924400

Mfr description
924400 5H35P HUB COLLAR
  • Allows clutch non-full shaft insertion when coupling shafts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Bore Size
    1.1250 in
  • Weight
    0.50 lbs

Details

  • Additional Details
    Includes set screws and mounting screws. Requires drilling and tapping clutch hub end to mount extension.
  • Bore Style
    Straight Shaft
  • For Use With Series
    4H35P Series Clutches, 5H35P Series Clutches
  • Manufacturer Product Page
  • Parts Category
    Adapters, Bushings & Couplings
  • UPC_NO
    662284166577
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)