Motion
924600
Hub Collar Extension - For Use With 4H45P Series Clutches, 5H45P Series Clutches, Straight Shaft, 1.5000 in Bore
Mi Item #00912035
MFR #924600
Price$310.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hub Collar Extension - For Use With 4H45P Series Clutches, 5H45P Series Clutches, Straight Shaft, 1.5000 in Bore
Mi Item #00912035
MFR #924600

Mfr description
924600 5H45P HUB COLLAR
  • Allows clutch non-full shaft insertion when coupling shafts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.20/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Bore Size
    1.5000 in
  • Weight
    1.00 lbs

Details

  • Additional Details
    Includes set screws and mounting screws. Requires drilling and tapping clutch hub end to mount extension.
  • Bore Style
    Straight Shaft
  • For Use With Series
    4H45P Series Clutches, 5H45P Series Clutches
  • Manufacturer Product Page
  • Parts Category
    Adapters, Bushings & Couplings
  • UPC_NO
    662284166591
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)