Motion
924700
Hub Collar Extension - For Use With 4H50P Series Clutches, 5H50P Series Clutches, Straight Shaft, 1.7500 in Bore
MI ITEM #00912067
MFR #924700
List Price$321.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hub Collar Extension - For Use With 4H50P Series Clutches, 5H50P Series Clutches, Straight Shaft, 1.7500 in Bore
MI ITEM #00912067
MFR #924700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$321.69/each for your price

Overview

Mfr description
924700 5H50P HUB COLLAR
  • Allows clutch non-full shaft insertion when coupling shafts

Specifications

  • Parts Category
    Adapters, Bushings & Couplings
  • For Use With Series
    4H50P Series Clutches, 5H50P Series Clutches
  • Bore Style
    Straight Shaft
  • Bore Size
    1.7500 in
  • Bore Diameter
    1.7500 in
  • Additional Details
    Includes set screws and mounting screws. Requires drilling and tapping clutch hub end to mount extension.
  • Manufacturer Product Page
  • UPC_NO
    662284166607
  • Weight
    1.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text