Motion
924800
Hub Collar Extension - For Use With 4H60P Series Clutches, 5H60P Series Clutches, Straight Shaft, 1.9410 in Bore
MI ITEM #00912100
MFR #924800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hub Collar Extension - For Use With 4H60P Series Clutches, 5H60P Series Clutches, Straight Shaft, 1.9410 in Bore
MI ITEM #00912100
MFR #924800

Mfr description
924800 5H60P HUB COLLAR
  • Allows clutch non-full shaft insertion when coupling shafts
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.9410 in
  • Bore Size
    1.9410 in
  • Weight
    1.50 lbs

Details

  • Additional Details
    Includes set screws and mounting screws. Requires drilling and tapping clutch hub end to mount extension.
  • Bore Style
    Straight Shaft
  • For Use With Series
    4H60P Series Clutches, 5H60P Series Clutches
  • Manufacturer Product Page
  • Parts Category
    Adapters, Bushings & Couplings
  • UPC_NO
    662284166614

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)