Motion
MBU-875
MBU-875 Flange Mounted Brake - Air/Spring, 0.875 in Bore Size, 1800 rpm Max, 1/8 NPT Port Size, Black Oxide Finish
Mi Item #00912164
MFR #MBU-875
Price$1,514.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MBU-875 Flange Mounted Brake - Air/Spring, 0.875 in Bore Size, 1800 rpm Max, 1/8 NPT Port Size, Black Oxide Finish
Mi Item #00912164
MFR #MBU-875

Mfr description
928000 MBU-875 BRAKE UNIT
  • MBU Modular Brake Units mount directly to NEMA C-faced motors or brakes, or with the input unit and feet be free standing foot mounted
  • The MBU's provide high torque and their open design offers the highest thermal performance
  • The MBU's have combined double and single row output shaft bearings providing the the highest overhung load capability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,514.88/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Frame Size
    143TC, 145TC
  • Input Shaft Diameter
    0.875 in
  • Output Shaft Diameter
    0.875 in
  • Pilot Diameter
    5.6270 in, 142.93 mm
  • Port Size
    1/8 NPT
  • Weight
    16.00 lbs

Details

  • 2D Drawing
  • Additional Details
    By adding guard (929502) this item can be made drip proof.
  • Air Chamber Volume
    0.550 in3, 9.013 cm3
  • Approximate Brake Facing Life
    394 hp/hr
  • Approximate Clutch Facing Life
    394
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    1.392 in³
  • Brake Air Chamber Volume When New
    0.550 in³
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Effective Area
    12.8 in²
  • Brake Facing Type
    Standard Coefficient
  • Brake Heat Sink Capacity
    45000 ft-lbs
  • Brake Peak Thermal Input Rate
    12.00 hp
  • Brake Response Factor
    0.096
  • Brake Series
    MBU Series
  • Clutch Category
    Brake
  • Clutch Type
    Air Disc
  • Combination Type
    Brake Only
  • Design
    Air-Released Brake
  • Drive Arrangement
    Flange Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Facing Kit
    930276
  • Finish
    Black Oxide
  • Frame Type
    NEMA
  • Function
    Stopping, Holding and Tensioning
  • Guards
    929502
  • Instruction Manual
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    0.23 hp
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    540 in
  • Min Engagement Pressure
    5 psi
  • Model
    MBU 875
  • Mounting Configuration
    Flange Mounted
  • Open Or Enclosed Design
    Open
  • Overhung Load Capacity
    281 lb
  • Pilot Or Drive Flg Bolt Circle Data
    5.8750 in
  • Product Type
    Pneumatic Flange Mounted Brakes
  • Ratings
    CE, and RoHS
  • Rebuild Kits
    930200
  • Recommended Control Kits
    940011 (3-WAY N.O. 1/8 NPT), 940012 (3-WAY N.C. 1/8 NPT), 940017 (3 WAY N.C. 0-100 PSI 1/8 NPT), 940021 (3 WAY 5-100 PSI 1/8 NPT)
  • Restrictions
    RoHS Compliant, CE Marked
  • Series
    NEXEN MBU
  • Shaft Inertia
    9.06 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)