Motion
MDU-625
Clutch-Brake - Open, Nema C-Faced Clutch-Brake, MDU
Mi Item #00912316
MFR #MDU-625
Price$1,019.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clutch-Brake - Open, Nema C-Faced Clutch-Brake, MDU
Mi Item #00912316
MFR #MDU-625

Mfr description
928600 MDU-625 DRIVE UNIT
  • Air Engaged, NEMA C-Face Mounted, Modular Series Of Clutches Brakes Or Clutch/Brakes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,019.22/each

Specifications

Dimensions

  • Bore Diameter
    0.625 in
  • Drive Inertia
    7.81 lbin²
  • Frame Size
    56C
  • Port Size
    1/8 NPT
  • Weight
    11.00 lbs

Details

  • Bore Type
    Straight
  • Clutch Air Chamber Vol When Worn Out
    2.145 in³
  • Clutch Air Chamber Volume When New
    1.493 in³
  • Combination Type
    Nema C-Faced Clutch-Brake
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284166744
  • Max Clutch Continuous Thermal Diss
    0.44 hp
  • Max Rpm
    1800 rpm
  • Max Static Clutch Torque
    420 in
  • Open Or Enclosed Design
    Open
  • Product Type
    Pneumatic Brake & Clutch Assemblies
  • Ratings
    CE, And RoHS
  • Series
    MDU
  • UPC_NO
    662284166744
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)