Motion
MOU-875
Clutch-Brake - Open, Nema C-Faced Clutch-Brake, MOU
MI ITEM #00912345
MFR #MOU-875
Price$679.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clutch-Brake - Open, Nema C-Faced Clutch-Brake, MOU
MI ITEM #00912345
MFR #MOU-875

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$679.14/each

Specifications

Dimensions

  • Bore Diameter
    0.875 in
  • Frame Size
    143TC, 145TC
  • Weight
    11.50 lbs

Details

  • Bore Type
    Straight
  • Clutch Air Chamber Vol When Worn Out
    2.145 in³
  • Clutch Air Chamber Volume When New
    1.493 in³
  • Combination Type
    Nema C-Faced Clutch-Brake
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284166751
  • Max Rpm
    1800 rpm
  • Open Or Enclosed Design
    Open
  • Overhung Load Capacity
    281 lb
  • Product Type
    Pneumatic Brake & Clutch Assemblies
  • Ratings
    CE, And RoHS
  • Series
    MOU
  • Shaft Inertia
    9.06 lb/in²
  • UPC_NO
    662284166751

Overview

Mfr description
928700 MOU-875 OUTPUT UNIT
  • Air Engaged, NEMA C-Face Mounted, Modular Series Of Clutches Brakes Or Clutch/Brakes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought