Overview
Mfr description
11902 1441 1/2 SPOT.DRL. 90'
Specifications
- Body Diameter1/2 in
- Point Angle90 °
- MaterialHigh Speed Steel
- Flute Length1-1/2 in
- Overall Length3-3/4 in
- Finish CoatingBright
- Number Of Flutes2
- Cutting DirectionRight Hand Cut
- Series1441
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data