Motion
AF6011903
AF6011903
Mi Item #00912576
MFR #AF6011903
Price$79.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AF6011903
Mi Item #00912576
MFR #AF6011903

Mfr description
11903 1441 5/8 SPOT.DRL. 90'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.89/each

Specifications

Dimensions

  • Body Diameter
    5/8 in
  • Flute Length
    1-5/8 in
  • Overall Length
    4-1/4 in
  • Shank Diameter
    0.6250 in, 15.88 mm

Details

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Grade
    HSS
  • Finish Coating
    Bright
  • Insertable Cutter Head
    No
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Point Angle
    90 °
  • Series
    1441
  • Tapered
    No
  • Type
    NC Spotting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)