Motion
APG-140 7LB JUG
APG Series Gear Oil - 7 lb, Jug, 460 ISO, 85W-140 SAE, Petroleum-Based Mineral Oil Composition, No
Mi Item #00912626
MFR #APG-140 7LB JUG
Price$190.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
APG Series Gear Oil - 7 lb, Jug, 460 ISO, 85W-140 SAE, Petroleum-Based Mineral Oil Composition, No
Mi Item #00912626
MFR #APG-140 7LB JUG

Mfr description
L0119-007 GEAR OIL APG-140 7LB JUG
  • High viscosity index
  • Excellent film strength
  • High aniline point, great seal compatibility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$190.27/each

Specifications

Dimensions

  • Container Size
    7 lb
  • ISO Grade
    460
  • Overall Height
    10.25 in
  • Overall Length
    14.25 in
  • Overall Width
    9.75 in
  • SAE Grade
    85W-140
  • Shelf Life
    10 yr
  • Weight
    7.50 lbs

Details

  • Additives Included
    Anti-Oxidation
  • AGMA Number
    7EP
  • Application
    Extreme pressure (EP) gear lubricant where SAE 140 gear oil is required, worm gear boxes
  • Base Type
    Mineral
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Jug
  • Flash Point
    207°C/405 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215611904
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Gear Oil
  • Pour Point
    -18°C/0 °F
  • Product Type
    Gear Oil
  • UPC_NO
    089215611904
  • Viscosity
    410
  • Viscosity Index
    107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)