Overview
Mfr description
11907 1441 3/8 SPOT.DRL. 120'
Specifications
- Body Diameter3/8 in
- Point Angle120 °
- MaterialHigh Speed Steel
- Flute Length1-1/8 in
- Overall Length3-1/8 in
- Finish CoatingBright
- Number Of Flutes2
- Cutting DirectionRight Hand Cut
- Series1441
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data