Overview
Mfr description
11909 1441 5/8 SPOT.DRL. 120'
Specifications
- Body Diameter5/8 in
- Point Angle120 °
- MaterialHigh Speed Steel
- Flute Length1-5/8 in
- Overall Length4-1/4 in
- Finish CoatingBright
- Number Of Flutes2
- Cutting DirectionRight Hand Cut
- Series1441
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data