Motion
AF6011914
AF6011914
MI ITEM #00912705
MFR #AF6011914
Price$61.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AF6011914
MI ITEM #00912705
MFR #AF6011914

Mfr description
11914 1441 1/2 SPT DRL 90'REG SER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.38/each

Specifications

Dimensions

  • Body Diameter
    1/2 in
  • Flute Length
    1-1/2 in
  • Overall Length
    6 in
  • Shank Diameter
    0.5000 in, 12.70 mm

Details

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Grade
    HSS
  • Finish Coating
    Bright
  • Insertable Cutter Head
    No
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Point Angle
    90 °
  • Series
    1441
  • Tapered
    No
  • Type
    NC Spotting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)