Overview
Mfr description
11915 1441 5/8 SPT DRL 90'REG SER
Specifications
- Body Diameter5/8 in
- Point Angle90 °
- MaterialHigh Speed Steel
- Flute Length1-5/8 in
- Overall Length7-1/8 in
- Finish CoatingBright
- Number Of Flutes2
- Cutting DirectionRight Hand Cut
- Series1441
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data