Motion
AF6011922
AF6011922
MI ITEM #00912781
MFR #AF6011922
List Price$181.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AF6011922
MI ITEM #00912781
MFR #AF6011922

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$181.12/each for your price

Overview

Mfr description
11922 1441 3/4 SPT DR 120'REG SER

Specifications

  • Body Diameter
    3/4 in
  • Point Angle
    120 °
  • Material
    High Speed Steel
  • Flute Length
    1-3/4 in
  • Overall Length
    8 in
  • Finish Coating
    Bright
  • Number Of Flutes
    2
  • Cutting Direction
    Right Hand Cut
  • Series
    1441

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text