Motion
FL11C

FLEXCO
FL11C

30889 Conveyor Belt Fastener System Accessories - Belt Tape, 100 ft Length
MI ITEM #00913120
MFR #FL11C
Price$134.44/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
FL11C

30889 Conveyor Belt Fastener System Accessories - Belt Tape, 100 ft Length
MI ITEM #00913120
MFR #FL11C

Mfr description
FL11C FLEXCO-LOK BELT TAPE 30889
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.44/bx

Specifications

Dimensions

  • Length
    100 ft
  • Weight
    1.02 lbs
  • Width
    11/16 in

Details

  • Accessory Type
    Belt Tape
  • Package Quantity
    1 Per Carton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)