Motion
F300-01J5
Miniature Particulate Filter - 5 micron, 27 scfm, 1/8 NPT Ports, Metal Bowl, Automatic Drain
MI ITEM #00913478
MFR #F300-01J5
List Price$49.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miniature Particulate Filter - 5 micron, 27 scfm, 1/8 NPT Ports, Metal Bowl, Automatic Drain
MI ITEM #00913478
MFR #F300-01J5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.93/each for your price

Overview

Mfr description
F300-01J5 1/8 MINI FILTER

Specifications

  • Filter Type
    Modular Style Filter
  • Micron Rating
    5 micron
  • Port Size
    1/8 NPT
  • Bowl Material
    Metal Bowl
  • Drain Type
    Automatic
  • Maximum Air Flow
    27 scfm
  • Drain Method
    Automatic
  • Filter Rating
    5 μm
  • Bowl Capacity
    1 oz
  • Overall Length
    1.50 in
  • Overall Height
    4.62 in
  • Maximum Operating Pressure
    150 psi
  • Port Gender
    Female
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text