Motion
1-12-45

FLEXCO
1-12-45

30673 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Templet
Mi Item #00913510
MFR #1-12-45
Price$169.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
1-12-45

30673 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Templet
Mi Item #00913510
MFR #1-12-45

Mfr description
1-12-45 TEMPLET 30673
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.61/each

Specifications

Dimensions

  • Belt Thickness Range
    3/16 to 7/16 in
  • Minimum Pulley Diameter
    10 (50 to 75% Operating Tension) in, 12 (75 to 100% Operating Tension) in, 8 (Under 50% Operating Tension) in
  • Weight
    1.16 lbs
  • Width
    12 in

Details

  • Accessory Type
    Bolt Solid Plate Fastener Templet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)