Motion
MIU-625
Input Unit - For Use With FM 625 Series, Straight Shaft, 0.6250 in Output Shaft, 1800 rpm, Overhung Load Capacity 244 lb, Shaft Inertia 0.12 lb-in², Black Oxide Finish, 56C Frame Size
Mi Item #00913530
MFR #MIU-625
Price$487.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Input Unit - For Use With FM 625 Series, Straight Shaft, 0.6250 in Output Shaft, 1800 rpm, Overhung Load Capacity 244 lb, Shaft Inertia 0.12 lb-in², Black Oxide Finish, 56C Frame Size
Mi Item #00913530
MFR #MIU-625

Mfr description
929600 MIU-625 INPUT UNIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$487.45/each

Specifications

Dimensions

  • Frame Size
    56C
  • Input Shaft Diameter
    0.875 in in
  • Output Shaft Diameter
    0.6250 in
  • Weight
    6.00 lbs

Details

  • Bore Style
    Straight Shaft
  • Finish
    Black Oxide
  • For Use With Series
    FM 625 Series
  • Kits
    930000 (NEMA C-Face Repair Kit)
  • Manufacturer Product Page
  • Max Rpm
    1800 rpm
  • Overhung Load Capacity
    244 lb
  • Parts Category
    Other Accessories
  • Ratings
    CE, and RoHS
  • Shaft Inertia
    0.12 lb/in²
  • UPC_NO
    662284166843
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)