Motion
1-20-90

FLEXCO
1-20-90

30520 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Templet
MI ITEM #00913686
MFR #1-20-90
Price$75.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
1-20-90

30520 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Templet
MI ITEM #00913686
MFR #1-20-90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$75.24/each

Specifications

Dimensions

  • Belt Thickness Range
    3/16 to 7/16 in
  • Minimum Pulley Diameter
    10 (50 to 75% Operating Tension) in, 12 (75 to 100% Operating Tension) in, 8 (Under 50% Operating Tension) in
  • Weight
    1.48 lbs
  • Width
    20 in

Details

  • Accessory Type
    Bolt Solid Plate Fastener Templet

Overview

Mfr description
1-20-90 TEMPLET 30520

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought