Motion
APG-250 2LB BTL
APG Series Gear Oil - 2 lb, Bottle, 680 ISO, 250 SAE, Petroleum-Based Mineral Oil Composition, No
MI ITEM #00913710
MFR #APG-250 2LB BTL
Your Price$45.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
APG Series Gear Oil - 2 lb, Bottle, 680 ISO, 250 SAE, Petroleum-Based Mineral Oil Composition, No
MI ITEM #00913710
MFR #APG-250 2LB BTL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$45.57/each(List $52.40)

Overview

Mfr description
L0120-013 GEAR OIL APG-250 2LB BTL
  • High viscosity index
  • Excellent film strength
  • High aniline point, great seal compatibility

Specifications

  • ISO Grade
    680
  • Application
    Extreme pressure (EP) gear lubricant where SAE 250 gear oil is required
  • SAE Grade
    250
  • Base Type
    Mineral
  • Composition
    Petroleum-Based Mineral Oil
  • Color
    Amber
  • Food Grade
    No
  • Container Size
    2 lb
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Container Type
    Bottle
  • Viscosity
    701
  • AGMA Number
    8EP
  • Overall Height
    9 in
  • Overall Width
    9.5 in
  • Additives Included
    Anti-Oxidation
  • Pour Point
    -15°C/-5 °F
  • Manufacturer Upc Number
    089215612017
  • UPC_NO
    089215612017
  • Weight
    2.10 lbs
  • Boiling Point
    550 °F
  • Oil Type
    Gear Oil
  • Flash Point
    199°C/390 °F
  • Viscosity Index
    100
  • Overall Length
    13 in
  • Scent
    Mild
  • Series
    APG
  • Shelf Life
    10 yr
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text