Motion
930272
Facing Kit - For Use With MBU-625 Series Brakes, MBU-875 Series Brakes, Low Coefficient Brake Facing, Green Brake Facing Edge Color Code
MI ITEM #00913829
MFR #930272
Your Price$239.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With MBU-625 Series Brakes, MBU-875 Series Brakes, Low Coefficient Brake Facing, Green Brake Facing Edge Color Code
MI ITEM #00913829
MFR #930272

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$239.35/each(List $287.22)

Overview

Mfr description
930272 MBU/MDU/MOU-625/875 LOCO FAC.KIT

Specifications

  • Parts Category
    Kits
  • For Use With Series
    MBU-625 Series Brakes, MBU-875 Series Brakes
  • Brake Facing Edge Color Code
    Green
  • Brake Facing Type
    Low Coefficient
  • Ratings
    CE, and RoHS
  • Additional Details
    Low coefficient facings provide less torque output with more facing life. Ideal for continuous slip or high cycle applications. Consult Nexen before using non-original facing types. Nexen offers a rebuilding service for most products, contact your local Motion Industries for more details on these services.
  • Manufacturer Product Page
  • UPC_NO
    662284166904
  • Weight
    0.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text