Overview
Mfr description
1-42-90 TEMPLET 30526
Specifications
- Accessory TypeBolt Solid Plate Fastener Templet
- Width42 in
- Belt Thickness Range3/16 to 7/16 in
- Minimum Pulley Diameter10 (50 to 75% Operating Tension) in, 12 (75 to 100% Operating Tension) in, 8 (Under 50% Operating Tension) in
- Weight3.13 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data