Motion
8492402
Solvent Base Spray Primer - White, 1 gal Container, Water, Gloss Finish, Modified Alkyd, 315-630 ft² Coverage Range, 4 to 6 hr. Dry Time
MI ITEM #00913937
MFR #8492402
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solvent Base Spray Primer - White, 1 gal Container, Water, Gloss Finish, Modified Alkyd, 315-630 ft² Coverage Range, 4 to 6 hr. Dry Time
MI ITEM #00913937
MFR #8492402

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
8492402 WHITE CLEAN METAL 8400 SYSTEM
  • Designed for use in food processing plants and other areas where mold and mildew are a concern
  • This modified alkyd coating contains additives to prevent mold and mildew growth in the dried paint film
  • May be applied to surfaces at temperatures as low as 18°F (-8°C)
  • Not for use on galvanized steel
  • Typical applications: Equipment, structural steel, pipes, metal cabinets and lockers, railings, trim, doors and gates, vents and more

Specifications

  • Color Family
    White
  • Color
    White
  • Container Size
    1 gal (US)
  • Base Type
    Water
  • Finish
    Gloss
  • Resin Type
    Modified Alkyd
  • Quick Drying
    Not Quick-Dry
  • Nozzle Type
    Single Direction
  • Direct To Metal
    Direct To Metal
  • Coverage Range
    315-630 ft²
  • Surface
    Abrasive Blasted Steel, Slightly Rusted Steel
  • Dry Time
    4 to 6 hr.
  • Min Application Temperature
    +18 °F
  • Max Application Temperature
    +100 °F
  • Volatile Organic Compound Content
    420 g/L
  • Package Quantity
    2
  • Application Temperature Range
    18 to 100 °F
  • Coverage
    220 to 380 ft²/gal
  • Exposure Conditions
    Interior/Exterior
  • Net Weight
    13.1 lbs
  • Size
    1 gal.
  • VOC Content
    201 g/L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text