Specifications
Dimensions
- Input Shaft Diameter0.625 in in
- Output Shaft Diameter0.6250 in
- Weight5.00 lbs
Details
- Bore StyleStraight Shaft
- For Use With SeriesSE-100 Series Brakes
- Manufacturer Product Page
- Parts CategoryOther Accessories
- RatingsCE, and RoHS
- SeriesSE-100
- UPC_NO662284166959
Overview
Mfr description
932600 SE-100 OUTPUT DRIVE