Motion
932700
Output Drive Unit - For Use With SE-200 Series Brakes, Straight Shaft, 0.875 in Output Shaft
MI ITEM #00914322
MFR #932700
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Output Drive Unit - For Use With SE-200 Series Brakes, Straight Shaft, 0.875 in Output Shaft
MI ITEM #00914322
MFR #932700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
932700 SE-200 OUTPUT DRIVE UNIT

Specifications

  • Parts Category
    Other Accessories
  • For Use With Series
    SE-200 Series Brakes
  • Bore Style
    Straight Shaft
  • Output Shaft Diameter
    0.875 in
  • Series
    SE-200
  • Ratings
    CE, and RoHS
  • Input Shaft Diameter
    0.875 in in
  • Manufacturer Product Page
  • UPC_NO
    662284166966
  • Weight
    8.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text