Overview
Mfr description
12046 1330L JBR DR LH 17/64
Specifications
- Drill Bit Size
- Flute Length
- MaterialHigh Speed Steel
- Finish CoatingBright
- Overall Length
- Point Angle
- Point TypeStandard
- Shank TypeRound
- Coolant DeliveryExternal
- Series1330L
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data