Motion
933000
Output Drive Unit - For Use With SE-500 Series Brakes, Straight Shaft, 1.125 in Output Shaft
Mi Item #00914437
MFR #933000
Price$1,038.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Output Drive Unit - For Use With SE-500 Series Brakes, Straight Shaft, 1.125 in Output Shaft
Mi Item #00914437
MFR #933000

Mfr description
933000 SE-500 OUTPUT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,038.09/each

Specifications

Dimensions

  • Input Shaft Diameter
    1.125 in in
  • Output Shaft Diameter
    1.125 in
  • Weight
    14.00 lbs

Details

  • Bore Style
    Straight Shaft
  • For Use With Series
    SE-500 Series Brakes
  • Manufacturer Product Page
  • Parts Category
    Other Accessories
  • Ratings
    CE, and RoHS
  • Series
    SE-500
  • UPC_NO
    662284166997
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)