Motion
933100
Output Drive Unit - For Use With SE-1000 Series Brakes, Straight Shaft, 1.375 in Output Shaft
MI ITEM #00914480
MFR #933100
List Price$1,245.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Output Drive Unit - For Use With SE-1000 Series Brakes, Straight Shaft, 1.375 in Output Shaft
MI ITEM #00914480
MFR #933100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,245.71/each for your price

Overview

Mfr description
933100 SE-1000 OUTPUT DRIVE

Specifications

  • Parts Category
    Other Accessories
  • For Use With Series
    SE-1000 Series Brakes
  • Bore Style
    Straight Shaft
  • Output Shaft Diameter
    1.375 in
  • Series
    SE-1000
  • Ratings
    CE, and RoHS
  • Input Shaft Diameter
    1.375 in in
  • Manufacturer Product Page
  • UPC_NO
    662284167000
  • Weight
    15.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text