Motion
933500
BD Caliper Brake - Spring/Air, High Coefficient, Foot Mounted
Mi Item #00914562
MFR #933500
Price$3,209.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BD Caliper Brake - Spring/Air, High Coefficient, Foot Mounted
Mi Item #00914562
MFR #933500

Mfr description
933500 BD SPRING ACTUATED
  • Spring-actuated actuators mount on either side of the brake and air connections can be rotated 360 degrees around actuator axis
  • Multiply stopping power by installing more than one caliper brake per disc
  • Shoes are mounted with detent pins for quick replacement
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,209.08/each

Specifications

Dimensions

  • Disc Thickness
    0.50 in
  • Port Size
    3/8 NPT
  • Weight
    43.00 lbs

Details

  • 2D Drawing
  • Actuator Assembly
    810493
  • Additional Details
    Consult Motion Industries for use in cyclic applications.
  • Air Chamber Volume
    41.600 in3, 681.702 cm3
  • Approximate Brake Facing Life
    547 hp/hr
  • Brake Air Chamber Volume When New
    41.600 in³
  • Brake Facing Edge Color Code
    Purple
  • Brake Facing Effective Area
    15.7 in²
  • Brake Facing Type
    High Coefficient
  • Brake Peak Thermal Input Rate
    39.00 hp
  • Brake Response Factor
    0.317
  • Brake Series
    BD Caliper
  • Clutch Category
    Brake
  • Clutch Type
    Caliper Disc
  • Combination Type
    Brake Only
  • Design
    Caliper Disc Brake
  • Disc Working Radius In.
    WR=D/2-1.375 For 12.000 in. or Larger Discs
  • Drive Arrangement
    Foot Mount
  • Engagement/Release
    Spring Engaged/Air Release
  • Facing Kit
    934000
  • Finish
    Black Oxide
  • Function
    Stopping, Holding, Tensioning
  • Harmonization Code
    8412.39.0080
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    100 psi
  • Max Static Brake Torque
    19000 in-lbs with a 24.000" Disc
  • Minimum Release Pressure
    75 psi
  • Model
    BD
  • Mounting Configuration
    Foot Mounted
  • Open Or Enclosed Design
    Open
  • Product Type
    Pneumatic Caliper Brakes
  • Ratings
    CE, and RoHS
  • Rebuild Kits
    933900
  • Recommended Control
    940011 (3-Way N.O.), 940012 (3-Way N.C.), 940017 (3-Way N.C. 0-100 PSI), 940021 (3-Way 5-100 PSI)
  • Restrictions
    Consult Nexen For Use In Cyclic Applications
  • Series
    BD
  • Static Torque Factor Out Of Box
    1790 lb-ft @ 0 psi
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284167024
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)