Motion
MT1012056
Jobber Length Drill Bit - 1330L Series, 27/64 in, High Speed Steel Material, 3-15/16 in Flute, 118 ° Point Angle, 5-3/8 in OAL
MI ITEM #00914568
MFR #MT1012056
Your Price$28.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1330L Series, 27/64 in, High Speed Steel Material, 3-15/16 in Flute, 118 ° Point Angle, 5-3/8 in OAL
MI ITEM #00914568
MFR #MT1012056

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$28.12/each(List $32.33)

Overview

Mfr description
12056 1330L JBR DR LH 27/64

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Overall Length
  • Point Angle
  • Point Type
    Standard
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    1330L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text