Motion
933600
BD Caliper Brake - Air/Spring, High Coefficient, Foot Mounted
Mi Item #00914598
MFR #933600
Price$2,557.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BD Caliper Brake - Air/Spring, High Coefficient, Foot Mounted
Mi Item #00914598
MFR #933600

Mfr description
933600 BD AIR ACTUATED CALIPER BRAKE
  • Air actuated actuators mount on either side of the brake
  • Air connections can be rotated 360 degrees around actuator axis
  • Multiply stopping power by installing more than one caliper brake per disc
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,557.71/each

Specifications

Dimensions

  • Disc Thickness
    0.50 in
  • Port Size
    3/8 NPT
  • Weight
    36.00 lbs

Details

  • 2D Drawing
  • Actuator Assembly
    810494
  • Additional Details
    Air engaged spring released caliper brakes. Brake Torque = Working Radius X Torque Factor. WR=D/2-1.375 for 12 in or larger discs.
  • Air Chamber Volume
    2.573 in3, 42.164 cm3
  • Approximate Brake Facing Life
    547 hp/hr
  • Brake Air Chamber Vol When Worn Out
    16.047 in³
  • Brake Air Chamber Volume When New
    2.573 in³
  • Brake Facing Edge Color Code
    Purple
  • Brake Facing Effective Area
    15.7 in²
  • Brake Facing Type
    High Coefficient
  • Brake Peak Thermal Input Rate
    39.00 hp
  • Brake Response Factor
    0.159
  • Brake Series
    BD Caliper
  • Clutch Category
    Caliper Brake
  • Clutch Facing Effective Area
    15.7 sq in, 101.29 cm2
  • Clutch Type
    Caliper Disc
  • Combination Type
    Brake Only
  • Design
    Caliper Disc Brake
  • Disc Working Radius In.
    WR=D/2-1.375 For 12.000 in. or Larger Discs
  • Engagement/Release
    Air Engaged/Spring Release
  • Facing Kit
    934000
  • Finish
    Black Oxide
  • Function
    Stopping, Holding, Tensioning
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Static Brake Torque
    19000 in-lbs with a 24.000" Disc
  • Min Engagement Pressure
    10 psi
  • Model
    BD
  • Mounting Configuration
    Foot Mounted
  • Open Or Enclosed Design
    Open
  • Product Type
    Pneumatic Caliper Brakes
  • Ratings
    CE, and RoHS
  • Rebuild Kits
    933900
  • Recommended Control
    940011 (3-Way N.O.), 940012 (3-Way N.C.), 940017 (3-Way N.C. 0-100 PSI), 940021 (3-Way 5-100 PSI)
  • Restrictions
    RoHS Compliant, CE Marked
  • Series
    BD
  • Static Torque Factor Broken In
    1790 lb-ft @ 80 psi
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284167048
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)