Motion
933591
Caliper Brake - Air/Spring, Standard Coefficient
Mi Item #00914616
MFR #933591
Price$3,039.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caliper Brake - Air/Spring, Standard Coefficient
Mi Item #00914616
MFR #933591

Mfr description
933591 BD BRAKE-SPRING ACTUATED
  • Spring Engaged Air Released Caliper Brakes
  • Larger Brake Shoe Allows Higher Peak Energy Input And Gives Longer Facing Life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,039.05/each

Specifications

Dimensions

  • Disc Thickness
    0.50 in
  • Port Size
    1/8 NPTF
  • Weight
    46.00 lbs

Details

  • Additional Details
    Special BD Brake With SPC Shoes And Standard Coefficient Friction Facing, Foot Mount
  • Air Chamber Volume
    41.600 in3, 681.702 cm3
  • Approximate Brake Facing Life
    2447 hphr
  • Brake Air Chamber Volume When New
    41.600 in³
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Type
    Standard Coefficient
  • Brake Peak Thermal Input Rate
    77.00 hp
  • Brake Series
    BD Caliper
  • Clutch Category
    Caliper Brake
  • Clutch Type
    Caliper Disc
  • Combination Type
    Brake Only
  • Design
    Caliper Disc Brake
  • Disc Working Radius In.
    WR=D/2-1.437 For 12 in Or Larger Discs
  • Engagement/Release
    Spring/Hydraulic
  • Finish
    Black Oxide
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
    933591
  • Manufacturer Upc Number
    662284170284
  • Max Pressure
    100 psi
  • Max Static Brake Torque
    13570 in
  • Maximum Release Pressure
    75 psi
  • Minimum Release Pressure
    75 psi, 5.17 bar
  • Model
    BD
  • Mounting Configuration
    Foot Mount
  • Open Or Enclosed Design
    Open
  • Product Type
    Pneumatic Caliper Brakes
  • Ratings
    CE, And RoHS
  • Restrictions
    Consult Nexen For Use In Cyclic Applications
  • Series
    BD
  • Static Torque Factor Out Of Box
    767 lbf @ ) psi
  • Temperature Range
    32-150 °F
  • UPC_NO
    662284170284
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)