Motion
MT1012061
Jobber Length Drill Bit - 1330L Series, 1/2 in, High Speed Steel Material, 4-1/2 in Flute, 118 ° Point Angle, 6 in OAL
MI ITEM #00914655
MFR #MT1012061
Your Price$35.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1330L Series, 1/2 in, High Speed Steel Material, 4-1/2 in Flute, 118 ° Point Angle, 6 in OAL
MI ITEM #00914655
MFR #MT1012061

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$35.94/each(List $44.25)

Overview

Mfr description
12061 JBR DR LH 1/2

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Overall Length
  • Point Angle
  • Point Type
    Standard
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    1330L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text