Motion
933692
Caliper Brake - Air/Spring, Standard Coefficient
MI ITEM #00914721
MFR #933692
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caliper Brake - Air/Spring, Standard Coefficient
MI ITEM #00914721
MFR #933692

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Brake Facing Thickness When Worn Out
    0.16 in
  • Disc Thickness
    0.50 in
  • Port Size
    1/4 NPT
  • Weight
    40.00 lbs

Details

  • Approximate Brake Facing Life
    845 hphr
  • Brake Air Chamber Vol When Worn Out
    16.047 in³
  • Brake Air Chamber Volume When New
    2.573 in³
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Type
    Standard Coefficient
  • Brake Peak Thermal Input Rate
    77.00 hp
  • Brake Series
    BD Caliper
  • Disc Working Radius In.
    WR=D/2-1.437 For 12 in Or Larger Discs
  • Engagement/Release
    Air/Spring
  • Finish
    Black Oxide
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284167062
  • Max Pressure
    80 psi
  • Max Static Brake Torque
    13570 in
  • Min Engagement Pressure
    10 psi
  • Open Or Enclosed Design
    Open
  • Ratings
    CE, And RoHS
  • Static Torque Factor Broken In
    1790 lbf @ 80
  • Temperature Range
    32-150 °F

Overview

Mfr description
933692 BD BRAKE-AIR ACTUATED
  • Air Engaged Spring Released Caliper Brakes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought