Motion
934200
Brake Discs - For Use With BD Series Brake, QD Type J, 1.500 - 3.875 in Bore, 18.2500 in Disc Diameter, 0.5000 in Disc Thickness, 1500 rpm, Shaft Inertia 2299.68 lb-in², Bare Iron Finish
MI ITEM #00914769
MFR #934200
Price$3,279.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Discs - For Use With BD Series Brake, QD Type J, 1.500 - 3.875 in Bore, 18.2500 in Disc Diameter, 0.5000 in Disc Thickness, 1500 rpm, Shaft Inertia 2299.68 lb-in², Bare Iron Finish
MI ITEM #00914769
MFR #934200

Mfr description
934200 VENTILATED DISC 18"
  • .500 inch ventilated disc
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,279.22/each

Specifications

Dimensions

  • Bore Diameter
    1.500 - 3.875 in
  • Bore Size
    1.500 - 3.875 in
  • Disc Diameter
    18.2500 in
  • Disc Thickness
    0.5000 in
  • Weight
    75.00 lbs

Details

  • Additional Details
    Taper Lock bushings are sold separately.
  • Bore Style
    QD Type J
  • Brake Heat Sink Capacity
    1500000 ft-lbs
  • Disc Working Radius In.
    BC=8.063, BD=7.750, SPC=7.688 in.
  • Finish
    Bare Iron
  • For Use With Series
    BD Series Brake
  • Function
    Ventilated Disc with hub
  • Manufacturer Product Page
  • Max Rpm
    1500 rpm
  • Parts Category
    Discs, Drums, Hubs & Calipers
  • Ratings
    CE, and RoHS
  • Shaft Inertia
    2299.68 lb/in²
  • UPC_NO
    662284167123

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)