Motion
934300
Brake Discs - For Use With BD Series Brake, QD Type J, 1.500 - 3.875 in Bore, 21.0000 in Disc Diameter, 0.5000 in Disc Thickness, 1300 rpm, Shaft Inertia 3496.32 lb-in², Bare Iron Finish
MI ITEM #00914802
MFR #934300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Discs - For Use With BD Series Brake, QD Type J, 1.500 - 3.875 in Bore, 21.0000 in Disc Diameter, 0.5000 in Disc Thickness, 1300 rpm, Shaft Inertia 3496.32 lb-in², Bare Iron Finish
MI ITEM #00914802
MFR #934300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
934300 VENTILATED DISC 21"
  • .500 inch ventilated disc

Specifications

  • Parts Category
    Discs, Drums, Hubs & Calipers
  • For Use With Series
    BD Series Brake
  • Function
    Ventilated Disc with hub
  • Bore Style
    QD Type J
  • Bore Size
    1.500 - 3.875 in
  • Disc Diameter
    21.0000 in
  • Disc Thickness
    0.5000 in
  • Max Rpm
    1300 rpm
  • Shaft Inertia
    3496.32 lb/in²
  • Finish
    Bare Iron
  • Ratings
    CE, and RoHS
  • Bore Diameter
    1.500 - 3.875 in
  • Brake Heat Sink Capacity
    2100000 ft-lbs
  • Disc Working Radius In.
    BC=9.438, BD=9.125, SPC=9.063 in.
  • Additional Details
    Taper Lock bushings are sold separately.
  • Manufacturer Product Page
  • UPC_NO
    662284167215
  • Weight
    90.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text