Motion
934400
Brake Discs - For Use With BD Series Brake, QD Type J, 1.500 - 3.875 in Bore, 24.0000 in Disc Diameter, 0.5000 in Disc Thickness, 1100 rpm, Shaft Inertia 6161.76 lb-in², Bare Iron Finish
Mi Item #00914837
MFR #934400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Discs - For Use With BD Series Brake, QD Type J, 1.500 - 3.875 in Bore, 24.0000 in Disc Diameter, 0.5000 in Disc Thickness, 1100 rpm, Shaft Inertia 6161.76 lb-in², Bare Iron Finish
Mi Item #00914837
MFR #934400

Mfr description
934400 VENTILATED DISC 24"
  • .500 inch ventilated disc
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.500 - 3.875 in
  • Bore Size
    1.500 - 3.875 in
  • Disc Diameter
    24.0000 in
  • Disc Thickness
    0.5000 in
  • Weight
    110.00 lbs

Details

  • Additional Details
    Taper Lock bushings are sold separately.
  • Bore Style
    QD Type J
  • Brake Heat Sink Capacity
    2700000 ft-lbs
  • Disc Working Radius In.
    BC=10.938, BD=10.625, SPC=10.563 in.
  • Finish
    Bare Iron
  • For Use With Series
    BD Series Brake
  • Function
    Ventilated Disc with hub
  • Manufacturer Product Page
  • Max Rpm
    1100 rpm
  • Parts Category
    Discs, Drums, Hubs & Calipers
  • Ratings
    CE, and RoHS
  • Shaft Inertia
    6161.76 lb/in²
  • UPC_NO
    662284167222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)