Motion
5552

FLEXCO
5552

30481 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Quick Change Chuck
MI ITEM #00914854
MFR #5552
Price$182.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
5552

30481 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Quick Change Chuck
MI ITEM #00914854
MFR #5552

Mfr description
5552 QUICK CHANGE CHUCK 30481
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$182.55/each

Specifications

Dimensions

  • Weight
    5.60 lbs

Details

  • Accessory Type
    Bolt Hinged Fastener Quick Change Chuck

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)