Motion
MIU-1125

NEXEN GROUP
MIU-1125

Input Unit - For Use With FM 1125 Series, Straight Shaft, 1.1250 in Output Shaft, 1800 rpm, Overhung Load Capacity 570 lb, Shaft Inertia 0.34 lb-in², Black Oxide Finish, 182TC and 184TC Frame Size
MI ITEM #00915031
MFR #MIU-1125
Price$864.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
MIU-1125

Input Unit - For Use With FM 1125 Series, Straight Shaft, 1.1250 in Output Shaft, 1800 rpm, Overhung Load Capacity 570 lb, Shaft Inertia 0.34 lb-in², Black Oxide Finish, 182TC and 184TC Frame Size
MI ITEM #00915031
MFR #MIU-1125

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$864.94/each

Specifications

Dimensions

  • Frame Size
    182TC and 184TC
  • Input Shaft Diameter
    1.125 in in
  • Output Shaft Diameter
    1.1250 in
  • Weight
    13.00 lbs

Details

  • Bore Style
    Straight Shaft
  • Finish
    Black Oxide
  • For Use With Series
    FM 1125 Series
  • Kits
    937100 (NEMA C-Face Repair Kit)
  • Manufacturer Product Page
  • Max Rpm
    1800 rpm
  • Overhung Load Capacity
    570 lb
  • Parts Category
    Other Accessories
  • Ratings
    CE, and RoHS
  • Shaft Inertia
    0.34 lb/in²
  • UPC_NO
    662284167239

Overview

Mfr description
935000 MIU-1125 INPUT UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought