Overview
Mfr description
12101 1330A TANGED JOB.DRILL 1/8
Specifications
- Drill Bit Size
- Flute Length
- MaterialHigh Speed Steel
- Finish CoatingBlack Oxide
- Overall Length
- Point Angle
- Coolant DeliveryExternal
- Series1330A
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data