Motion
F353-20
Modular Style Air Filter - 20 micron, 75 scfm, 3/8 NPT Ports, Polycarbonate Bowl, Manual Drain, With Guard
MI ITEM #00915341
MFR #F353-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Style Air Filter - 20 micron, 75 scfm, 3/8 NPT Ports, Polycarbonate Bowl, Manual Drain, With Guard
MI ITEM #00915341
MFR #F353-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F353-20 3/8 FILTER

Specifications

  • Filter Type
    Modular Style Filter
  • Micron Rating
    20 micron
  • Port Size
    3/8 NPT
  • Bowl Material
    Polycarbonate Bowl
  • Drain Type
    Manual
  • Maximum Air Flow
    75 scfm
  • Bowl Options
    With Guard
  • Drain Method
    Manual
  • Filter Rating
    20 µm
  • Bowl Capacity
    5 oz
  • Overall Length
    2.75 in
  • Overall Height
    6.25 in
  • Maximum Operating Pressure
    150 psi
  • Port Gender
    Female
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text