Motion
12105 ACME SCR 1-5 RH 6 FT

NOOK INDUSTRIES
12105 ACME SCR 1-5 RH 6 FT

Acme Screw - 4140 - Alloy Steel Material, 1.0000 in Nominal Screw Diameter, 72 in Long, Right Hand Thread Direction
MI ITEM #00915369
MFR #12105 ACME SCR 1-5 RH 6 FT
Price$317.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
12105 ACME SCR 1-5 RH 6 FT

Acme Screw - 4140 - Alloy Steel Material, 1.0000 in Nominal Screw Diameter, 72 in Long, Right Hand Thread Direction
MI ITEM #00915369
MFR #12105 ACME SCR 1-5 RH 6 FT

Mfr description
12105 ACME SCR 1-5 RH 6 FT
  • Nook Industries Offers the largest selections of rolled amce screw sizes in the industry.
  • Rolled thread screws are cost effective and are stocked for quick delivery
  • PowerAc™ Inch Acme screws and nuts include a centralizing (C) thread form to prevent wedging and binding.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$317.75/each

Specifications

Dimensions

  • Lash (Max Axial)
    0.009 in
  • Lead Accuracy
    0.2 in
  • Length
    72 in
  • Nominal Screw Diameter
    1.0000 in
  • Overall Length
    72.0000 in
  • Pitch
    0.2 in
  • Root Diameter Minimum
    0.75 in
  • Threads Per Inch
    5
  • Weight
    2.16 lbs per ft

Details

  • Acme Screw Type
    Acme Screw
  • Form
    2C
  • Material
    4140 - Alloy Steel
  • Starts
    1
  • Thread Code
    105
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)