Motion
F353F3
Modular Style Air Filter - 3 micron, 75 scfm, 3/8 NPT Ports, Polycarbonate Bowl, Manual Drain, With Guard
Mi Item #00915372
MFR #F353F3
Price$157.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Style Air Filter - 3 micron, 75 scfm, 3/8 NPT Ports, Polycarbonate Bowl, Manual Drain, With Guard
Mi Item #00915372
MFR #F353F3

Mfr description
F353F3 3/8 FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.37/each

Specifications

Dimensions

  • Overall Height
    6.25 in
  • Overall Length
    2.75 in
  • Port Size
    3/8 NPT

Details

  • Bowl Capacity
    5 oz
  • Bowl Material
    Polycarbonate Bowl
  • Bowl Options
    With Guard
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Filter Rating
    3 μm
  • Filter Type
    Modular Style Filter
  • Maximum Air Flow
    75 scfm
  • Maximum Operating Pressure
    175 psi
  • Micron Rating
    3 micron
  • Port Gender
    Female
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)